Lockout Padlock, Keyed Alike, Aluminum, Blue, 1 in Shackle Height, 1 1/2 in Body Width, 12 PK

  • Mfr # 72/40 KAx12 Blue

  • Zoro # G4381413


product price:  $236.99
/pk 12, $19.75/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72/40 KAx12 Blue
Zoro #
G4381413
UPC #
078217091548
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 1/2 in
Body Thickness
11/16 in
Overall Width
1.5 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Number of Pins
6
Body Finish
Anodized
Control Key Registration Required
No
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Includes
(2) Keys
Locking Mechanism
6-Pin Tumbler
Color
Blue
Opening Type
Key
Body Material Coating
Anodized
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant, Heat Resistant
Number of Tumbler Pins
6
Maximum Temperature
350 Degrees F
Number of Keys Included
2
Horizontal Shackle Clearance
3/4 in
Body Shape
Rectangular
Header
None/No Header
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/16 in
Shackle Material Coating
Nano Protect Coated
Finish
Anodized

Description

Lockout Padlock, Body Color Blue, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.