Lockout Padlock, Keyed Alike, Aluminum, Brown, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 19654

  • Zoro # G3349468


product price:  $91.49
/pk 6, $15.25/ea
Free Shipping & Returns

Key Features

Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19654
Zoro #
G3349468
UPC #
078217196540
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
3/4 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
1
Number of Pins
6
Body Finish
Vinyl Covered
Locking Mechanism
6-Pin Tumbler
Color
Brown
Opening Type
Key
Body Material Coating
Vinyl Covered
Shackle Material Coating
Chrome Plated
Number of Keys Included
1
Header
None/No Header
Non-Removable Key
Yes
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Vinyl Covered, Legend Danger Locked Out, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.