Zoro Homepage

Lockout Padlock, Keyed Alike, Aluminum, Green, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # 72/30 KA TT36

  • Zoro # G9681847


product price: $17.55
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72/30 KA TT36
Zoro #
G9681847
UPC #
078217091128
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
2 9/16 in
Body Thickness
5/8 in
Overall Width
1.25 in
Width Across Shackle
1 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
5
Features
5-Pin Precision Cylinder, Available Keyed Alike, Master Keyed and Grand Master Keyed, Cylinder can be Rekeyed to match an Existing Key, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Product is Ule-Validated, Shackle Made of Steel with Nano Protect Plating
Security Level
Medium Security
Color
Green
Number of Keys Included
1
Number of Tumbler Pins
5
Header
None/No Header
Minimum Temperature
-4 Degrees F
Resistance Properties
Heat Resistant
Maximum Temperature
350 Degrees F
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/16 in
Shackle Material Coating
Nano Protect Coated
Horizontal Shackle Clearance
11/16 in
Body Shape
Rectangular
Opening Type
Key
Body Material Coating
Anodized

Description

Lockout Padlock, Body Color Green, Body Height 2 9/16 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 11/16 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products