Shop ABUS

Lockout Padlock, Keyed Alike, Aluminum, Purple, 1 in Shackle Height, 1 1/4 in Body Width, 6 PK

  • Mfr # 72/30 KA X 6
  • Zoro # G8740365

product price: 
$
96.29
/pk of 6, $16.05/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72/30 KA X 6
Zoro #
G8740365
UPC #
094727430073
Country of Origin
China
Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Body Finish
Anodized
Number of Bumpers
0
Number of Pins
5
Control Key Registration Required
No
Features
5-Pin Precision Cylinder, Available Keyed Alike, Master Keyed and Grand Master Keyed, Cylinder can be Rekeyed to match an Existing Key, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Product is Ule-Validated, Shackle Made of Steel with Nano Protect Plating
Security Level
Medium Security
Color
Purple
Body Shape
Rectangular
Horizontal Shackle Clearance
11/16 in
Minimum Temperature
-4 Degrees F
Vertical Shackle Clearance
1 1/16 in
Resistance Properties
Heat Resistant
Opening Type
Key
Non-Removable Key
Yes
Number of Keys Included
1
Body Material Coating
Anodized
Shackle Material Coating
Nano Protect Coated
Number of Tumbler Pins
5
Maximum Temperature
350 Degrees F
Header
None/No Header

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
2 9/16 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Overall Width
1.25 in
Width Across Shackle
1 in
Fits Chest Size
5-Pin Precision Cylinder, Available Keyed Alike, Master Keyed and Grand Master Keyed, Cylinder can be Rekeyed to match an Existing Key, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Product is Ule-Validated, Shackle Made of Steel with Nano Protect Plating

Description

Lockout Padlock, Body Color Purple, Body Height 2 9/16 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 11/16 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.