Lockout Padlock, Keyed Alike, Aluminum, Silver, 2 1/2 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 64TI/40HB-63 KA

  • Zoro # G3614441


product price:  $14.59
/ea

Key Features

Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64TI/40HB-63 KA
Zoro #
G3614441
UPC #
078217659953
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
2 1/2 in
Body Height
1 9/16 in
Body Thickness
5/8 in
Overall Height
4.02 in
Shackle Diameter
1/4 in
Width Across Shackle
7/8 in
Overall Width
1.58 in

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Number of Keys
2
Number of Pins
5
Control Key Registration Required
No
Includes
(2) Keys
Features
64Ti/50Hb60-150: Removable and Adjustable Shackle from 60 mm to 150 mm, Chrome-Plated Cylinder Plug, Double Bolted Shackle, Hardened Steel Shackle with Nano Protect Plating, Paracentric Key Profile for Increased Protection Against Manipulation, Solid Lock Body, Tulip-Shaped Key Head
Security Level
Medium Security
Color
Silver
Body Shape
Square
Resistance Properties
Corrosion Resistant
Horizontal Shackle Clearance
7/8 in
Vertical Shackle Clearance
2 1/2 in
Opening Type
Key
Shackle Material Coating
Nano Protect Coated
Number of Tumbler Pins
5
Opens with Key Number
6411
Number of Keys Included
2
Header
None/No Header
Key Style
Tulip

Description

Lockout Padlock, Body Color Silver, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 9/16 in, Header None/No Header, Horizontal Shackle Clearance 7/8 in, Key Style Tulip, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 2 1/2 in, Width Across Shackle 7/8 in, Body Shape Square, Control Key Registration Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products