Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Alike, Aluminum, Silver, 7/8 in Shackle Height, 2 in Body Width

  • Mfr # 90RK/50 KA

  • Zoro # G3654621


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
2 in
Shackle Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90RK/50 KA
Zoro #
G3654621
UPC #
078217895306
Country of Origin
China

Dimensions

Body Width
2 in
Shackle Height
7/8 in
Body Height
2 3/8 in
Body Thickness
15/16 in
Width Across Shackle
3/4 in
Overall Width
1.97 in
Shackle Diameter
3/8 in
Overall Height
3.2 in

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Shrouded
Control Key Registration Required
No
Number of Pins
6
Features
Integrated Shackle Guard to Protect Against Bolt Cutter Attacks, Interchangeable Cylinder, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock can Adapted to Existing Locks, Precision Pin Cylinder
Includes
(2) Keys
Security Level
High Security
Color
Silver
Body Shape
Rectangular
Opening Type
Key
Number of Tumbler Pins
6
Header
None/No Header
Vertical Shackle Clearance
7/8 in
Opens with Key Number
8533
Horizontal Shackle Clearance
3/4 in
Resistance Properties
Corrosion Resistant, High Resistance Against Pulling and Torsion, Weather Resistant
Number of Keys Included
2
Non-Removable Key
Yes
For Location
Outdoor

Description

Lockout Padlock, Body Color Silver, Body Height 2 3/8 in, Body Material Aluminum, Body Thickness 15/16 in, Body Width 2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, High Resistance Against Pulling and Torsion, Weather Resistant, Shackle Diameter 3/8 in, Shackle Height 7/8 in, Shackle Material Stainless Steel, Shackle Type Shrouded, Vertical Shackle Clearance 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.