Lockout Padlock, Keyed Alike, Plastic-Covered Aluminum, Green, 1 1/2 in Shackle Height

  • Mfr # 74LB/40 KA GREEN

  • Zoro # G9069593


product price: $17.99
/ea

Key Features

Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74LB/40 KA GREEN
Zoro #
G9069593
UPC #
094727871302
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA
Number of Keys
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Bumper Color
Green
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Number of Pins
6
Body Finish
Insulated Plastic
Green Certification or Other Recognition
UL Environment Claims Validated
Features
6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
Locking Mechanism
6-Pin Cylinder
Color
Green
Horizontal Shackle Clearance
3/4 in
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Maximum Temperature
194 Degrees F
Minimum Temperature
-4 Degrees F
Shackle Material Coating
Nano Protect Coated
Non-Removable Key
Yes
Header
Danger
Resistance Properties
Corrosion Resistant, Tamper Resistant
Language
English, French, Spanish
Labeling
Label Included
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Green, Body Height 3 in, Body Material Plastic-Covered Aluminum, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products