Lockout Padlock, Keyed Alike, Plastic-Covered Aluminum, Purple, 1 1/2 in Shackle Height

  • Mfr # 74LB/40 KA PURPLE

  • Zoro # G9069645


product price:  $17.99
/ea

Key Features

Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74LB/40 KA PURPLE
Zoro #
G9069645
UPC #
078217067932
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA
Number of Keys
1
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Bumper Color
Purple
Body Finish
Insulated Plastic
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Pins
6
Features
6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
Locking Mechanism
6-Pin Cylinder
Color
Purple
Opening Type
Key
Resistance Properties
Corrosion Resistant, Tamper Resistant
Header
Danger
Maximum Temperature
194 Degrees F
Language
English, French, Spanish
Horizontal Shackle Clearance
3/4 in
Non-Removable Key
Yes
Number of Keys Included
1
Vertical Shackle Clearance
1 1/2 in
Labeling
Label Included
Number of Tumbler Pins
6
Minimum Temperature
-4 Degrees F
Shackle Material Coating
Nano Protect Coated

Description

Lockout Padlock, Body Color Purple, Body Height 3 in, Body Material Plastic-Covered Aluminum, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products