Lockout Padlock, Keyed Alike, Plastic-Covered Aluminum, Red, 1 1/2 in Shackle Height, 1 No. of Keys

  • Mfr # 74/40 KAX6 RED
  • Zoro # G9069697
product price: 
$
104.99
/pk of 6, $17.50/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74/40 KAX6 RED
Zoro #
G9069697
UPC #
094727871432
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Fits Chest Size
6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA
Number of Keys
1
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Pins
6
Bumper Color
Red
Body Finish
Insulated Plastic
Features
6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
Locking Mechanism
6-Pin Cylinder
Color
Red
Horizontal Shackle Clearance
3/4 in
Resistance Properties
Corrosion Resistant, Tamper Resistant
Opening Type
Key
Maximum Temperature
194 Degrees F
Non-Removable Key
Yes
Header
None/No Header
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Shackle Material Coating
Nano Protect Coated
Language
English, French, Spanish
Number of Tumbler Pins
6
Minimum Temperature
-4 Degrees F

Description

Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 13/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products