Lockout Padlock, Keyed Alike, Steel, White, 3/4 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 41/40 KA White

  • Zoro # G2600613


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
3/4 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41/40 KA White
Zoro #
G2600613
UPC #
078217096833
Country of Origin
Germany

Dimensions

Body Width
1 1/2 in
Shackle Height
3/4 in
Body Height
1 3/8 in
Body Thickness
1 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
White
Padlock Body Material
Steel
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Number of Pins
5
Bumper Color
White
Body Finish
Plated
Control Key Registration Required
No
Number of Bumpers
1
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Locking Mechanism
5-Pin Tumbler
Security Level
High Security
Color
White
Header
None/No Header
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Body Material Coating
Laminated
Resistance Properties
Corrosion Resistant, Rust Resistant
Number of Tumbler Pins
5
Vertical Shackle Clearance
3/4 in
Finish
Eterna Plating

Description

Lockout Padlock, Body Color White, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.