Zoro Homepage

Lockout Padlock, Keyed Different, Aluminum, Blue, 1 3/4 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 67749

  • Zoro # G616278012


product price: $24.29
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 3/4 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67749
Zoro #
G616278012
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Body Height
1 15/16 in
Overall Height
3.66 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Body Thickness
3/4 in
Width Across Shackle
1 5/16 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA 29 CFR 1910.147
Number of Bumpers
0
Vertical Shackle Clearance
1 9/16 in
Non-Removable Key
Yes
Key Style
Standard
Labeling
No Label or Tag
Control Key Registration Required
No
Minimum Temperature
-4 Degrees F
For Location
Indoor, Outdoor
Resistance Properties
Corrosion Resistant, Oil Resistant
Body Shape
Rectangular
Opening Type
Key
Shackle Material Coating
NANO PROTECT(TM)
Header
None/No Header
Number of Tumbler Pins
8
Maximum Temperature
350 Degrees F
Body Material Coating
Anodized
Includes
(2) Keys
Number of Keys Included
2
Horizontal Shackle Clearance
3/4 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 15/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Oil Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products