Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Aluminum, Green, 1 3/4 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 67752

  • Zoro # G016278018


product price: $24.29
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 3/4 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67752
Zoro #
G016278018
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Body Height
1 15/16 in
Body Thickness
3/4 in
Overall Height
3.66 in
Width Across Shackle
1 5/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA 29 CFR 1910.147
Labeling
No Label or Tag
Opening Type
Key
Minimum Temperature
-4 Degrees F
Key Style
Standard
Number of Bumpers
0
Number of Keys Included
2
Maximum Temperature
350 Degrees F
Control Key Registration Required
No
Body Material Coating
Anodized
Horizontal Shackle Clearance
3/4 in
Header
None/No Header
Shackle Material Coating
NANO PROTECT(TM)
For Location
Indoor, Outdoor
Body Shape
Rectangular
Vertical Shackle Clearance
1 9/16 in
Resistance Properties
Corrosion Resistant, Oil Resistant
Includes
(2) Keys
Number of Tumbler Pins
8
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Green, Body Height 1 15/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Oil Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.