Lockout Padlock, Keyed Different, Aluminum, Purple, 1 3/4 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 67754

  • Zoro # G316277957


product price:  $24.29
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 3/4 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67754
Zoro #
G316277957
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Body Height
1 15/16 in
Shackle Diameter
1/4 in
Body Thickness
3/4 in
Overall Width
1.5 in
Overall Height
3.66 in
Width Across Shackle
1 5/16 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA 29 CFR 1910.147
Control Key Registration Required
No
Vertical Shackle Clearance
1 9/16 in
Minimum Temperature
-4 Degrees F
Opening Type
Key
Body Material Coating
Anodized
Key Style
Standard
Number of Tumbler Pins
8
Number of Bumpers
0
Header
None/No Header
Maximum Temperature
350 Degrees F
For Location
Indoor, Outdoor
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant, Oil Resistant
Horizontal Shackle Clearance
3/4 in
Includes
(2) Keys
Body Shape
Rectangular
Labeling
No Label or Tag
Number of Keys Included
2
Shackle Material Coating
NANO PROTECT(TM)

Description

Lockout Padlock, Body Color Purple, Body Height 1 15/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Oil Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.