Lockout Padlock, Keyed Different, Aluminum, Purple, 4 in Shackle Height, 1 3/16 in Body Width

  • Mfr # 13015

  • Zoro # G4442988


product price: $23.19
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
4 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13015
Zoro #
G4442988
UPC #
078217130155
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
4 in
Body Height
1 9/16 in
Body Thickness
9/16 in
Width Across Shackle
11/16 in
Shackle Diameter
3/16 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Extended
Standards
OSHA 1910.147
Number of Keys
2
Body Finish
Anodized
Control Key Registration Required
No
Number of Bumpers
0
Features
Flexible Cable
Number of Pins
5
For Use With
LOTO
Color
PURPLE
Max. Number of Padlocks
0
Non-Removable Key
Yes
Number of Keys Included
2
Body Shape
Square
Header
None/No Header
Opening Type
Key
Number of Tumbler Pins
5
Body Material Coating
Anodized
Opens with Key Number
Varies

Description

Lockout Padlock, Body Color Purple, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 3/16 in, Shackle Height 4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 11/16 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products