Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Padlock, Keyed Different, Aluminum, Red, 1 3/4 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 67755

  • Zoro # G416278014


product price: $24.29
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 3/4 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67755
Zoro #
G416278014
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Body Height
1 15/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
1 5/16 in
Overall Width
1.5 in
Overall Height
3.66 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA 29 CFR 1910.147
Horizontal Shackle Clearance
3/4 in
Header
None/No Header
Includes
(2) Keys
Labeling
No Label or Tag
Non-Removable Key
Yes
Body Material Coating
Anodized
Minimum Temperature
-4 Degrees F
Number of Tumbler Pins
8
Maximum Temperature
350 Degrees F
Key Style
Standard
For Location
Indoor, Outdoor
Number of Keys Included
2
Shackle Material Coating
NANO PROTECT(TM)
Control Key Registration Required
No
Number of Bumpers
0
Opening Type
Key
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant, Oil Resistant
Vertical Shackle Clearance
1 9/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 15/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Oil Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products