Lockout Padlock, Keyed Different, Aluminum, Yellow, 1 3/4 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 67756

  • Zoro # G116277997


product price: $24.29
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 3/4 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67756
Zoro #
G116277997
UPC #
-
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 3/4 in
Body Height
1 15/16 in
Width Across Shackle
1 5/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Overall Height
3.66 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA 29 CFR 1910.147
Maximum Temperature
350 Degrees F
Minimum Temperature
-4 Degrees F
Body Shape
Rectangular
Opening Type
Key
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant, Oil Resistant
Vertical Shackle Clearance
1 9/16 in
Number of Tumbler Pins
8
Body Material Coating
Anodized
Shackle Material Coating
NANO PROTECT(TM)
Number of Bumpers
0
Labeling
No Label or Tag
Header
None/No Header
Horizontal Shackle Clearance
3/4 in
Control Key Registration Required
No
For Location
Indoor, Outdoor
Includes
(2) Keys
Key Style
Standard
Number of Keys Included
2

Description

Lockout Padlock, Body Color Yellow, Body Height 1 15/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Oil Resistant, Shackle Diameter 1/4 in, Shackle Height 1 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.