Zoro Homepage

Lockout Padlock, Keyed Different, Plastic-Covered Aluminum, Blue, 1 1/2 in Shackle Height

  • Mfr # 74LB/40 KD BLUE

  • Zoro # G9069462


product price: $16.95
/ea

Key Features

Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74LB/40 KD BLUE
Zoro #
G9069462
UPC #
078217098813
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Overall Height
4.72 in
Width Across Shackle
3/4 in
Overall Width
1.58 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA
Number of Keys
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Green Certification or Other Recognition
UL Environment Claims Validated
Bumper Color
Blue
Body Finish
Insulated Plastic
Number of Pins
6
Features
6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
Locking Mechanism
6-Pin Cylinder
Color
Blue
Minimum Temperature
-4 Degrees F
Number of Tumbler Pins
6
Non-Removable Key
Yes
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant, Tamper Resistant
Number of Keys Included
1
Labeling
Label Included
Header
Danger
Shackle Material Coating
Nano Protect Coated
Language
English, French, Spanish
Horizontal Shackle Clearance
3/4 in
Maximum Temperature
194 Degrees F
Opens with Key Number
20066

Description

Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Plastic-Covered Aluminum, Body Thickness 13/16 in, Body Width 1 9/16 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products