Zoro Homepage

Lockout Padlock, Keyed Different, Plastic-Covered Aluminum, Brown, 1 1/2 in Shackle Height

  • Mfr # 74LB/40 KD BROWN

  • Zoro # G9069487


product price: $16.95
/ea

Key Features

Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74LB/40 KD BROWN
Zoro #
G9069487
UPC #
078217098875
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
3 in
Body Thickness
13/16 in
Overall Width
1.58 in
Width Across Shackle
3/4 in
Overall Height
4.72 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Plastic-Covered Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA
Number of Keys
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Body Finish
Insulated Plastic
Bumper Color
Brown
Number of Pins
6
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Features
6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
Locking Mechanism
6-Pin Cylinder
Color
Brown
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Language
English, French, Spanish
Opens with Key Number
20066
Shackle Material Coating
Nano Protect Coated
Opening Type
Key
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant, Tamper Resistant
Horizontal Shackle Clearance
3/4 in
Number of Tumbler Pins
6
Maximum Temperature
194 Degrees F
Labeling
Label Included
Header
Danger

Description

Lockout Padlock, Body Color Brown, Body Height 3 in, Body Material Plastic-Covered Aluminum, Body Thickness 13/16 in, Body Width 1 9/16 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products