Lockout/Tagout Document Holder
Mfr # 77007
Zoro # G9146129
product price: $441.99
/ea
Free Shipping & Returns
Key Features
For Lockout Type
General Lockout
Number of Components
10
Number of Padlocks Held
0
Standards
Meets OSHA 1910.147
Legend
Lockout Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77007
Zoro #
G9146129
UPC #
078217770078
Country of Origin
China
Dimensions
Overall Height
0.015 in
Overall Depth
9 in
Overall Width
0.1 in
Details
Item
Lockout/Tagout Document Holder
For Lockout Type
General Lockout
Number of Components
10
Number of Padlocks Held
0
Standards
Meets OSHA 1910.147
Legend
Lockout Station
Lockout Visibility
No
Filled/Unfilled
Unfilled
Number of Padlocks Included
0
Included Padlock Body Material
Plastic
Wall Mounting
No
Language
English
Portable
Yes
Number of Hooks
4
Color
Blue, Red
Material
Plastic
Product Type
Document Holders
Cover Type
Open Front
For Use With
Mobile Safety Center Lock Stations
Number of Compartments
0
Description
Lockout/Tagout Document Holder, Cover Type Open Front, Overall Depth 9 in, Overall Height 0.015 in, Overall Width 0.1 in, Product Type Document Holders, For Use With Mobile Safety Center Lock Stations, Color Blue, Red, Material Plastic, Number of Padlocks Held 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.