Corrosives Safety Storage Cabinet, 20 gal, 4 Shelves, Polyethylene, 25 1/4 in W x 78 1/2 in H x
- Mfr # K22-0561
- Zoro # G216049296
product price:Â
$
2,499.99
/ea
Key Features
Storage Capacity
20 gal
Number of Shelves
4
Material
Polyethylene
Exterior Height
78 1/2 in
Exterior Depth
48 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22-0561
- Zoro #
- G216049296
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrosives Safety Storage Cabinet
- Storage Capacity
- 20 gal
- Number of Shelves
- 4
- Material
- Polyethylene
- Color
- Blue
- Door Handle Type
- T-Handle
- Cabinet Format
- Standard
- Drum Capacity
- 0
- Door Closure Type
- Manual
- Includes Legs
- Legs Not Included
- NFPA 30
- Not NFPA 30 Compliant
- Includes Rollers
- Rollers Not Included
- Features
- 100% Leak-Free Performance
- Sump Capacity
- 20 gal
- Door Type
- Hinged
- Number of Doors
- 2
- Storage Chemical Type
- Corrosives
- Includes
- Fully Sealed Sump
- Lock Type
- Keyed
- Other Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Shell Material
- Polyethylene
- Wire Color
- Blue
- Traction Material
- Polyethylene
Dimensions
- Exterior Height
- 78 1/2 in
- Exterior Depth
- 48 1/2 in
- Exterior Width
- 25 1/4 in
- Fits Chest Size
- 100% Leak-Free Performance
Description
Poly Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.