Zoro Homepage

Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W

  • Mfr # 41/45 MK KD

  • Zoro # G3344257


product price: $17.95
/ea

Key Features

Keying
Master Keyed
Body Material
Recycled Steel
For Use With
41 Series Master Key
Shackle Dia.
5/16 in
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41/45 MK KD
Zoro #
G3344257
UPC #
078217412978
Country of Origin
Germany

Dimensions

Shackle Dia.
5/16 in
Shackle Height
7/8 in
Shackle Width
7/8 in
Body Width
1 59/64 in
Body Height
1 27/64 in
Body Thickness
1 7/64 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Master Keyed
Body Material
Recycled Steel
For Use With
41 Series Master Key
Body Color
Blue
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Non Removable Key
Yes
Key Type
Different, Master
Number of Pins
4 Pin, 5 Pin
National Stock No.
No
Number of Bumpers
1
Weather Proof
Yes
Opens with Key No.
195
Marine Grade Weather Proof
Yes
Number of Keys
2
Control Key Registration Required
No
Rekeyable
No
Lock Body Material
Steel
Interchangeable Core
No
Environment
Indoor
Includes Lock Cover
No
Master Key Included
Yes
Includes Dust Cover
No
Number of Locks in Pack
1
Lock Body Finish
Laminated
Lock Body Shape
Rectangular
Key Locking Mechanism
Pin Tumbler
Lock Body Color
Silver
Includes Chain
No
Horizontal Shackle Clearance
25/32 in
Security Level
General Security
Vertical Shackle Clearance
29/32 in
Series
ABUS 41 Eterna
Shackle Shape
Rounded
Bumper Color
Silver
Includes ID Tag
No
Key Code
Varies
Master Key Code
195
Key Retaining
Yes
Corrosion-Resistant
No
Lock Type
Keyed Padlock
Bumper Material
Plastic
Locking Mechanism
Double Lever Locking
Features
Drill Protection

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 7/8 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 27/64 in, Body Width 1 59/64 in, Body Thickness 1 7/64 in, Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 4 Pin, 5 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Body Color Blue, Body Finish Laminated, Keyway Type Abus, Weather Resistant No, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products