Shop MEDECO

Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W

  • Mfr # 54725R0-T-26-DL-P
  • Zoro # G5105436

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
7/16 in
Body Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54725R0-T-26-DL-P
Zoro #
G5105436
UPC #
-
Country of Origin
United States
Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Covered Shackle
Includes
Two Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Boron Alloy
Control Key Registration Required
Yes
Number of Bumpers
0
Number of Pins
5 Pin
Key Type
Different
Rekeyable
No
Number of Locks in Pack
1
Series
System Series
Lock Body Shape
Square
Interchangeable Core
No
Environment
Indoor and Outdoor
Lock Body Material
Brass
Lock Body Color
Black
Horizontal Shackle Clearance
7/16 in
Vertical Shackle Clearance
2 1/4 in
Key Retaining
Yes
Corrosion-Resistant
Yes
Key Locking Mechanism
Pin Tumbler
Key Code
Varies
Lock Type
Keyed Padlock
Number of Keys
2
Security Level
High Security
Shackle Shape
Rounded
Features
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.
Lock Body Finish
Unfinished
Includes Chain
No
Includes ID Tag
No
Standards
High Security [UL 437]
Bumper Color
Black
Resistance Properties
Corrosion Resistant
Shackle Finish
Chrome Plated
Cover Material
Plastic Coated
Bumper Material
Plastic

Dimensions

Shackle Dia.
7/16 in
Shackle Height
2 1/4 in
Shackle Width
7/16 in
Body Height
2 1/2 in
Body Thickness
3/4 in
Body Width
2 5/8 in
Shackle Diameter
7/16 in
Lock Body Width
2 5/8 in
Lock Body Height
2 1/2 in
Lock Body Thickness
3/4 in
Fits Chest Size
Shrouded Shackle Design Provides Extra Shackle Protection Against Cutting Attacks.

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/4 in, Shackle Width 7/16 in, Shackle Material Boron Alloy, Body Height 2 1/2 in, Body Width 2 5/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Keyway Type Not Applicable, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products