Shop ABUS

Padlocks, Keyed Alike, Standard Shackle, Square Brass Body, Brass Shackle, 3/4 in W, 5 PK

  • Mfr # 41USG-MB/40 KA x 5 Chain 2k

  • Zoro # G3597422


product price:  $105.99
/pk 5, $21.20/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Brass
Shackle Dia.
17/64 in
Body Color
Gold
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41USG-MB/40 KA x 5 Chain 2k
Zoro #
G3597422
UPC #
078217534069
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
3/4 in
Body Height
1 3/8 in
Body Thickness
1 in
Body Width
1 1/2 in
Shackle Diameter
17/64 in
Lock Body Height
1 3/8 in
Lock Body Thickness
1 in
Lock Body Width
1 1/2 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
Body Color
Gold
Shackle Type
Standard Shackle
Includes
Bumpers, Chain
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Brass
Body Finish
Laminated
Number of Pins
5 Pin
National Stock No.
534001-050-7059
Key Type
Alike
Number of Bumpers
1
Vertical Shackle Clearance
3/4 in
Lock Body Color
Gold
Bumper Color
Silver
Key Retaining
Yes
Security Level
General Security
Includes Chain
Yes
Horizontal Shackle Clearance
3/4 in
Environment
Indoor and Outdoor
Corrosion-Resistant
Yes
Shackle Shape
Rounded
Rekeyable
No
Lock Body Material
Brass
Locking Mechanism
Double Lever Locking
Lock Type
Keyed Padlock
Includes Lock Cover
No
Number of Locks in Pack
5
Includes ID Tag
No
Bumper Material
Plastic
Interchangeable Core
No
Includes Dust Cover
No
Lock Body Shape
Square
Key Locking Mechanism
Pin Tumbler
Number of Keys
0
Series
41USG/40
Master Key Included
No
Lock Body Finish
Unfinished
Resistance Properties
Corrosion Resistant
Keyway Type
Abus
Keyed Alike Key Code
Varies
Cover Included
Uncovered

Description

Padlock, Shackle Dia. 17/64 in, Shackle Height 3/4 in, Shackle Width 3/4 in, Shackle Material Brass, Body Height 1 3/8 in, Body Width 1 1/2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Alike, Body Color Gold, Body Finish Laminated, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.