Zoro Homepage

Butterfly Valve, Ductile Iron, 12 in

  • Mfr # 5350036160

  • Zoro # G413765357


product price: $1,965.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
120V AC
Standards
API 598, API 609, ASME 16.5, MSS SP67
Disc Material
Ductile Iron
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350036160
Zoro #
G413765357
UPC #
652808200313
Country of Origin
Switzerland

Dimensions

Lug Diameter
7/8"-9
Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Voltage
120V AC
Standards
API 598, API 609, ASME 16.5, MSS SP67
Disc Material
Ductile Iron
Liner Material
EPDM
Fail Safe Position
Fail Last
Actuator Electrical Entry
3/4 in NPT Conduit
Actuator Motor Type
Reversing
For Media
HVAC, Wastewater, Water
NEMA Enclosure Rating
4, 4X
Actuator Maximum Torque
5,208 in-lb
Coefficient of Volume (Cv)
8,026
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
250 Degrees F
Actuator Ambient Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Wafer
Actuator Series
Series B
Stem Material
416 Stainless Steel
Actuator Enclosure Material
Aluminum
Actuator Input Control Signal
Manual
IP Rating
IP67
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Maximum
158 Degrees F
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
-29.5 in Hg
Actuator Output Shaft Material
Steel
Actuator Features
Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Thermal Overload Protection, Torque Limiter
Actuator Duty Cycle
25 %
Disc Alignment
Concentric
Valve Series
396

Description

Butterfly Valve, Body Material Ductile Iron, Voltage 120V AC, Standards API 598, API 609, ASME 16.5, MSS SP67

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.