Zoro Homepage

Butterfly Valve, Ductile Iron, 6 in

  • Mfr # 5350037180

  • Zoro # G414644330


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
120V AC
Liner Material
EPDM
Disc Material
316 Stainless Steel
Standards
API 598, API 609, ASME 16.5, MSS SP67, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350037180
Zoro #
G414644330
UPC #
652808200825
Country of Origin
Switzerland

Dimensions

Nominal Valve Size
6 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Voltage
120V AC
Liner Material
EPDM
Disc Material
316 Stainless Steel
Standards
API 598, API 609, ASME 16.5, MSS SP67, NSF 372
Fail Safe Position
Fail Last
Actuator Enclosure Material
Aluminum
Stem Material
416 Stainless Steel
NEMA Enclosure Rating
4, 4X
Disc Alignment
Concentric
Number of Flange Bolt Holes
8
Actuator Duty Cycle
50 %
Actuator Input Control Signal
Manual
Connection Type
Lug
Actuator Ambient Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
-29.5 in Hg
Actuator Motor Type
Reversing
IP Rating
IP67
Actuator Ambient Temperature - Maximum
158 Degrees F
Actuator Maximum Torque
1,301 in-lb
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
HVAC, Wastewater, Water
Actuator Series
Series B
Coefficient of Volume (Cv)
1,883
Actuator Output Shaft Material
Steel
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
250 psi
Actuator Electrical Entry
3/4 in NPT Conduit
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Steam
Not Rated
Actuator Features
Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Thermal Overload Protection, Torque Limiter
Valve Series
397

Description

Butterfly Valve, Body Material Ductile Iron, Voltage 120V AC, Standards API 598, API 609, ASME 16.5, MSS SP67, NSF 372

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.