Zoro Homepage

Butterfly Valve, Ductile Iron, 8 in

  • Mfr # 5350036300

  • Zoro # G013765306


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
120V AC
Disc Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350036300
Zoro #
G013765306
UPC #
652808200382
Country of Origin
Switzerland

Dimensions

Nominal Valve Size
8 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Voltage
120V AC
Disc Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67
Liner Material
Buna-N
NEMA Enclosure Rating
4, 4X
Actuator Ambient Temperature - Maximum
158 Degrees F
Actuator Enclosure Material
Aluminum
Actuator Motor Type
Reversing
Actuator Output Shaft Material
Steel
Maximum Pressure - Operating
200 psi
Actuator Series
Series B
Actuator Electrical Entry
3/4 in NPT Conduit
IP Rating
IP67
Fail Safe Position
Fail Last
Actuator Duty Cycle
50 %
Actuator Features
Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Thermal Overload Protection, Torque Limiter
Stem Material
416 Stainless Steel
Maximum Pressure - Steam
Not Rated
Actuator Maximum Torque
1,649 in-lb
For Media
HVAC, Wastewater, Water
Actuator Ambient Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
3,239
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Actuator Input Control Signal
Manual
Operating Temperature - Maximum
212 Degrees F
Vacuum Service Rating
-29.5 in Hg
Connection Type
Wafer
Valve Series
396

Description

Butterfly Valve, Body Material Ductile Iron, Voltage 120V AC, Standards API 598, API 609, ASME 16.5, MSS SP67

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.