Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valves, Lug, 200 psi, 12" Size

  • Mfr # 5351043423

  • Zoro # G508259303


product price: $4,456.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Style
Lug
Body Material
316 Stainless Steel
Pipe Size
12 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5351043423
Zoro #
G508259303
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
1 63/500 in
Lug Diameter
7/8"-9
Nominal Valve Size
12 in

Details

Item
Butterfly Valves
Style
Lug
Body Material
316 Stainless Steel
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Disc Material
316 Stainless Steel
Liner Material
RPFTE
Standards
API 598, API 607, API 609, MSS SP-68
Compliance
ANSI 150/300/600, API 598/607/609/MSS-SP-68
Stem Material
Stainless Steel
Disc Alignment
Double-Offset
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
4,700
Vacuum Service Rating
Not Rated
For Media
Water
Connection Type
Lug
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
402

Description

Butterfly Valves, Lug Style, Body Material 316 Stainless Steel, Max. Water Pressure 200 psi, Pipe Size 12 in, Liner Material RPFTE, Disc Material 316 Stainless Steel, Handle Type Gear Operated Handwheel, Bolt Circle Dia. 1 63/500 in, Standards API 598, API 607, API 609, MSS SP-68, ANSI 150/300/600, API 598/607/609/MSS-SP-68

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.