Zoro Homepage

Butterfly Valves, Lug, 200 psi, 8" Size

  • Mfr # 5351043382

  • Zoro # G908259262


product price: $2,662.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
316 Stainless Steel
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5351043382
Zoro #
G908259262
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
437/500 in
Nominal Valve Size
8 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valves
Style
Lug
Body Material
316 Stainless Steel
Max. Water Pressure
200 psi
Handle Type
Lever
Compliance
ANSI 150/300/600, API 598/607/609/MSS-SP-68
Standards
API 598, API 607, API 609, MSS SP-68
Liner Material
RPFTE
Disc Material
316 Stainless Steel
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
2,200
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Disc Alignment
Double-Offset
Maximum Pressure - Operating
200 psi
Number of Flange Bolt Holes
4
For Media
Water
Vacuum Service Rating
Not Rated
Valve Series
402

Description

Butterfly Valves, Lug Style, Body Material 316 Stainless Steel, Max. Water Pressure 200 psi, Pipe Size 8 in, Liner Material RPFTE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 437/500 in, Standards API 598, API 607, API 609, MSS SP-68, ANSI 150/300/600, API 598/607/609/MSS-SP-68

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.