Zoro Homepage

Butterfly Valves, Lug, 250 psi, 4" Size

  • Mfr # 5322096500

  • Zoro # G408259267


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
4 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322096500
Zoro #
G408259267
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Lug Dia.
5/8"-11
Bolt Circle Dia.
7 1/2 in
Nominal Valve Size
4 in
Lug Diameter
5/8"-11

Description

Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 4 in, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8 In.-11, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.