Zoro Homepage

Butterfly Valves, Lug, 250 psi, 5" Size

  • Mfr # 5322096160

  • Zoro # G008259292


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
5 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322096160
Zoro #
G008259292
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5 in
Lug Dia.
3/4"-10
Bolt Circle Dia.
8 1/2 in
Lug Diameter
3/4"-10
Nominal Valve Size
5 in

Details

Item
Butterfly Valves
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Number of Bolt Holes
8
Liner Material
Buna-N
Disc Material
316 Stainless Steel
Standards
API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Compliance
ANSI, API, ASME
3-A Standard Compliance
Not Rated
Stem Material
416 Stainless Steel
For Media
Water
Connection Type
Lug
Coefficient of Volume (Cv)
1,325
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
No Disc Position Indicator
Maximum Pressure - Operating
250 psi
Number of Flange Bolt Holes
8
ANSI Flange Class
Class 150
Valve Series
396; 397

Description

Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 5 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Handle Type Bare Stem, Number of Bolt Holes 8, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4 In.-10, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.