Butterfly Valves, Wafer, 200 psi, 12" Size
- Mfr # 5322095820
- Zoro # G008259254
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
Ductile Iron
Pipe Size
12 in
Max. Water Pressure
200 psi
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5322095820
- Zoro #
- G008259254
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 12 in
- Bolt Circle Dia.
- 5 in
- Nominal Valve Size
- 12 in
Details
- Item
- Butterfly Valves
- Style
- Wafer
- Body Material
- Ductile Iron
- Max. Water Pressure
- 200 psi
- Handle Type
- Bare Stem
- Compliance
- ANSI, API, ASME
- Disc Material
- 316 Stainless Steel
- Standards
- API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
- Liner Material
- Buna-N
- Number of Bolt Holes
- 4
- For Media
- Water
- Includes Disc Position Indicator
- No Disc Position Indicator
- Coefficient of Volume (Cv)
- 8,026
- Stem Material
- 416 Stainless Steel
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- Not Rated
- Number of Flange Bolt Holes
- 4
- 3-A Standard Compliance
- Not Rated
- ANSI Flange Class
- Class 150
- Valve Series
- 396; 397
Description
Butterfly Valves, Wafer Product Type, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 12 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.