Zoro Homepage

Butterfly Valves, Wafer, 200 psi, 4" Size

  • Mfr # 5352011500

  • Zoro # G108259307


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Carbon Steel
Pipe Size
4 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352011500
Zoro #
G108259307
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
187/250 in
Lug Diameter
5/8"-10
Nominal Valve Size
4 in

Details

Item
Butterfly Valves
Style
Wafer
Body Material
Carbon Steel
Max. Water Pressure
200 psi
Handle Type
Lever
Compliance
ANSI 150/300/600, API 598/607/609/MSS-SP-68
Liner Material
RPFTE
Standards
API 598, API 607, API 609, MSS SP-68
Disc Material
316 Stainless Steel
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
410
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
200 psi
For Media
Water
Number of Flange Bolt Holes
4
ANSI Flange Class
Class 150
Stem Material
Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Double-Offset
Valve Series
401

Description

Butterfly Valves, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 4 in, Liner Material RPFTE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 187/250 in, Standards API 598, API 607, API 609, MSS SP-68, ANSI 150/300/600, API 598/607/609/MSS-SP-68

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.