Butterfly Valves, Wafer, 200 psi, 8" Size
- Mfr # 5322114460
- Zoro # G108259284
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
Ductile Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5322114460
- Zoro #
- G108259284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 8 in
- Bolt Circle Dia.
- 5 in
- Nominal Valve Size
- 8 in
Details
- Item
- Butterfly Valves
- Style
- Wafer
- Body Material
- Ductile Iron
- Max. Water Pressure
- 200 psi
- Handle Type
- Bare Stem
- Compliance
- ANSI, API, ASME
- Standards
- API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
- Disc Material
- 316 Stainless Steel
- Number of Bolt Holes
- 4
- Liner Material
- EPDM
- Includes Disc Position Indicator
- No Disc Position Indicator
- 3-A Standard Compliance
- Not Rated
- Stem Material
- 316 Stainless Steel
- Vacuum Service Rating
- Not Rated
- For Media
- Water
- Coefficient of Volume (Cv)
- 3,239
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 4
- ANSI Flange Class
- Class 150
- Valve Series
- 396; 397
Description
Butterfly Valves, Wafer Product Type, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.