Zoro Homepage

Butterfly Valves, Wafer, 200 psi, 8" Size

  • Mfr # 5352011900

  • Zoro # G508259259


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Carbon Steel
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352011900
Zoro #
G508259259
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
437/500 in
Nominal Valve Size
8 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valves
Style
Wafer
Body Material
Carbon Steel
Max. Water Pressure
200 psi
Handle Type
Lever
Liner Material
RPFTE
Standards
API 598, API 607, API 609, MSS SP-68
Disc Material
316 Stainless Steel
Compliance
ANSI 150/300/600, API 598/607/609/MSS-SP-68
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
4
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
200 psi
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Stem Material
Stainless Steel
For Media
Water
Coefficient of Volume (Cv)
2,200
Connection Type
Wafer
Disc Alignment
Double-Offset
Valve Series
401

Description

Butterfly Valves, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 8 in, Liner Material RPFTE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 437/500 in, Standards API 598, API 607, API 609, MSS SP-68, ANSI 150/300/600, API 598/607/609/MSS-SP-68

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.