Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneum Butterfly Valve, Duct Iron, 2 1/2 in

  • Mfr # 5350037460

  • Zoro # G514644490


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Disc Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350037460
Zoro #
G514644490
UPC #
652808200962
Country of Origin
Switzerland

Dimensions

Lug Diameter
5/8 in
Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Disc Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Last
Actuator Enclosure Material
Aluminum
Actuator Series
227
Disc Alignment
Concentric
Actuator Operation
Air to Air
Maximum Pressure - Operating
250 psi
NEMA Enclosure Rating
Not Rated
Actuator Air Pressure - Maximum
142 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Output Shaft Material
Nickel-Plated Steel
Stem Material
416 Stainless Steel
Actuator Ambient Temperature - Maximum
176 Degrees F
Vacuum Service Rating
-29.5 in Hg
Actuator Air Pressure - Minimum
80 psi
For Media
HVAC, Wastewater, Water
Actuator Features
Position Indicator
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
307
Maximum Pressure - Steam
Not Rated
Connection Type
Wafer
Valve Series
396

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards API 598, API 609, ASME 16.5, MSS SP67

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.