Pneumat Butterfly Valve, Duct Iron, 10 in

  • Mfr # 5350038120

  • Zoro # G814644404


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Liner Material
Buna-N
Disc Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350038120
Zoro #
G814644404
UPC #
652808201297
Country of Origin
Switzerland

Dimensions

Nominal Valve Size
10 in
Lug Diameter
7/8"-9

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Liner Material
Buna-N
Disc Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67
NEMA Enclosure Rating
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
HVAC, Wastewater, Water
Stem Material
416 Stainless Steel
Actuator Air Pressure - Minimum
80 psi
Actuator Enclosure Material
Aluminum
Disc Alignment
Concentric
Operating Temperature - Maximum
212 Degrees F
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
5,210
Actuator Ambient Temperature - Maximum
176 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29.5 in Hg
Actuator Air Pressure - Maximum
142 psi
Actuator Output Shaft Material
Nickel-Plated Steel
Operating Temperature - Minimum
0 Degrees F
Actuator Series
227
Actuator Operation
Air to Air
Number of Flange Bolt Holes
12
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
Not Rated
Connection Type
Lug
Actuator Features
Position Indicator
Valve Series
397

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards API 598, API 609, ASME 16.5, MSS SP67

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.