Shop ABZ VALVES

Pneumat Butterfly Valve, Duct Iron, 4 in

  • Mfr # 5350038580
  • Zoro # G513765363

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67, NSF/ANSI 372, NSF/ANSI 61
Liner Material
EPDM
Disc Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5350038580
Zoro #
G513765363
UPC #
652808201525
Country of Origin
China
Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Standards
API 598, API 609, ASME 16.5, MSS SP67, NSF/ANSI 372, NSF/ANSI 61
Liner Material
EPDM
Disc Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Air Pressure - Minimum
80 psi
Stem Material
416 Stainless Steel
NEMA Enclosure Rating
Not Rated
Actuator Output Shaft Material
Nickel-Plated Steel
Maximum Pressure - Operating
250 psi
Actuator Air Pressure - Maximum
142 psi
Actuator Ambient Temperature - Maximum
176 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
827
Actuator Operation
Air to Air
Operating Temperature - Maximum
250 Degrees F
Disc Alignment
Concentric
Connection Type
Lug
Actuator Enclosure Material
Aluminum
Fail Safe Position
Fail Last
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
8
Actuator Features
Position Indicator
Vacuum Service Rating
-29.5 in Hg
For Media
HVAC, Wastewater, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
Not Rated
Actuator Series
227
Valve Series
397

Dimensions

Lug Diameter
5/8 in
Nominal Valve Size
4 in

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards API 598, API 609, ASME 16.5, MSS SP67, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.