Zoro Homepage

Pneumatic Valve Actuators

  • Mfr # 5350001060

  • Zoro # G722632111


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350001060
Zoro #
G722632111
UPC #
-
Country of Origin
China

Description

Model 63 DA DTS, Air Connection Size 1/8 in, Air Connection Type NPT, Compatible Valve Type Ball, Force at 120 psi 409 lb-in, Force at 80 psi 272 lb-in, Housing Material Extruded Aluminum Alloy, Includes Positioner Positioner Included, Manufacturer Series ABZ 227, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 3 5/16 in, Overall Length 6 7/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.