This item is Discontinued.

Ac Guard AC Guard ACG30XKIT Enclosed Fixed Security Cage Kit; Black ACG30XKIT

AC Guard ACG30XKIT Enclosed Fixed Security Cage Kit; Black (Discontinued)

  • Mfr # ACG30XKIT
  • Zoro # G404025439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACG30XKIT
Zoro #
G404025439
UPC #
752830584839
Country of Origin
China

Description

The ACGU30XKIT security cage is a fixed size with a maximum interior dimension of 30" x 30" x 30". The patented design ships flat and uses a quick-lock design for super-easy installation. The cage has three sides shielded with expanded metal for extra protection and includes a LID to protect condenser top and fan from icicles and other falling debris.

Features
  • The ACGU30XKIT security cage is a fixed size with a maximum interior
  • The patented design ships flat and uses a quick-lock design for super-easy installation
  • The cage has three sides shielded with expanded metal for extra protection
  • Includes a LID to protect condenser top and fan from icicles and other falling debris
Specifications
  • Color: Black
  • Style: Enclosed Fixed Cage
  • Material: Powdered Metal Steel
  • Dimension: 30 x 30 x 30 in.
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.