This item is Discontinued.

Ac Pacific AC Pacific ACBS02-24-MB 24 in. Costal Metal Barstool with Bucket Back - Matte Black; Set of 2 ACBS02-24-MB

AC Pacific ACBS02-24-MB 24 in. Costal Metal Barstool with Bucket Back - Matte Black; Set of 2 (Discontinued)

  • Mfr # ACBS02-24-MB
  • Zoro # G103873188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACBS02-24-MB
Zoro #
G103873188
UPC #
756519675245
Country of Origin
China

Description

This barstool is crafted with industrial charm in mind. Strong, metal peg shaped legs make for a durable choice in bar seating. Sleek and simple, this barstool will be a great addition to any home.

Features
  • Made of metal and with a streamlined profile
  • You can keep things simple but classy
  • Simple and built to last, 4 metal peg-shaped legs
  • Lightweight, arrange your space with these stools
  • Modern seating for the perfect eating and socializng atmosphere
  • Set of 2
Specifications
  • Color: Matte Black
  • Material: Solid Wood Metal
  • Seat Height: 24"
  • Weight: 25.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.