10ft 13 Amp 125 Volt 16/3 Medical-Hospital Grade Power Cord with Locking IEC C13
- Mfr # MD170-AL
- Zoro # G610955339
Key Features
Specifications
Details
- MFR #
- MD170-AL
- Zoro #
- G610955339
- UPC #
- 819145022873
- Country of Origin
- Taiwan, Province of China
- Max. Amps
- 13 A
- Gauge/Conductor
- 16/3
- Voltage
- 125V
- Jacket Color
- Gray
- Jacket Material
- PVC
- Standards
- cULus Certification, Green Dot Plug
- End 2 Gender and Plug End
- Female Locking IEC C13
- End 1 Gender and Plug End
- Male NEMA 5-15
- Watts
- 1625W
- NEC Cord Designation
- SJTW
- Application
- Hospital Grade Power Strip
- Number of Female Connectors
- 1
- Indoor/Outdoor
- Indoor
Dimensions
- Cord Length
- 10ft
- Wire Size
- 16 AWG
Description
This AC WORKS brand medical‐grade power cord is a 10‐foot, hospital‐grade extension solution designed for computers, servers, medical carts, diagnostic equipment, and IT hardware used in clinical environments. The cord features a NEMA 5‐15P green‐dot medical‐grade plug and an IEC C13 locking female connector, providing a secure connection for medical devices and computer equipment. Built with SJTW 16/3 copper wire and a 300‐volt hospital‐grade jacket, the cord is rated for 13 amps and engineered to withstand abrasion, movement, and demanding medical‐facility conditions. The green‐dot plug and C13 connector are certified under cULus E115330SP, ensuring compliance with medical‐grade standards. This product is commonly used for computers, servers, medical devices, IT equipment, and hospital beds. It is backed by a 5‐year limited warranty and made in Taiwan.
- NEMA 5‐15P green‐dot medical‐grade plug to IEC 60320 C13 locking connector
- SJTW 16/3 hospital‐grade cable with 300‐volt jacket
- 13‐amp copper wire for medical and IT equipment
- Certified cULus E115330SP
- Ideal for computers, servers, medical devices, and hospital carts
- Durable construction for clinical environments
- Includes 5‐year limited warranty
- Made in Taiwan
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.