SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, L5-30R, Black, Rubber
- Mfr # L530PR-010
- Zoro # G810374084
Key Features
Specifications
Details
- MFR #
- L530PR-010
- Zoro #
- G810374084
- UPC #
- 819145020947
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-30P
- Receptacle Configuration
- L5-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 10 ft
Description
This AC WORKS brand locking generator extension cord (model L530PR‐010) is a 10‐foot, heavy‐duty power cord designed for transfer switches, generators, temporary power, and industrial construction environments. The cord features a NEMA L5‐30 30‐amp, 125‐volt, 3‐prong locking plug and connector, providing a secure connection that prevents accidental unplugging during operation. Constructed with SOOW 10/3 copper cable and a 600‐volt rubber jacket, this extension cord is engineered for rugged use. The anti‐cold‐weather jacket remains flexible in harsh temperatures and resists abrasion, oils, chemicals, and moisture, making it suitable for both indoor and outdoor job‐site conditions. This cord is cULus listed (E257089) and backed by a 5‐year limited warranty, ensuring long‐term reliability for demanding power applications.
- NEMA L5‐30 30A 125V locking extension cord
- Heavy‐duty SOOW 10/3 copper cable with 600‐volt rubber jacket
- Locking plug and connector prevent accidental disconnection
- Anti‐cold‐weather jacket stays flexible in extreme temperatures
- Ideal for generators, transfer switches, and construction‐site power
- 10‐foot length for controlled, safe power distribution
- cULus listed (E257089)
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.