SOOW Extension Cord, 12 AWG, 12/3, 1 Outlets, L15-20R, Black, Rubber, L15-20P, 25 ft
- Mfr # L1520PR-025
- Zoro # G614935443
product price:
$
161.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Number of Outlets
1
Plug Configuration
L15-20P
Receptacle Configuration
L15-20R
Jacket Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1520PR-025
- Zoro #
- G614935443
- UPC #
- 851825007398
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SOOW
- Number of Outlets
- 1
- Plug Configuration
- L15-20P
- Receptacle Configuration
- L15-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 250V
- Max. Amps
- 20A
- Standards
- cULus Listed
- Watts
- 5000W
Description
This AC WORKS brand 25ft extension cord L1520PR is a 20 Amp 3-Phase, 4-prong industrial high-power locking extension cord. The cable is an SOOW 12/4, 20 Amp copper with a 600 Volt rubber jacket allowing it to stay flexible in extreme temperatures. This cord is popular for use with industrial, high-power equipment, and grain mills for brewing.
- •NEMA L15-20 Extension Cord
- •Industrial High-Power Locking Extension Cord
- •Works with a 20 Amp L15-20 Outlet and Inlet
- •21 Amp, 250 Volt 3-Phase
- •Max 8,660 Watts
- •Cable cULus E313868
- •Male Plug & Female Connector cULus E237607
- •5-year Limited Warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.