
10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord
Mfr # TESS2-010
Zoro # G510916614
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
50A
Gauge/Conductor
6/4
Cord Length
10ft
Voltage
125/250V
Jacket Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TESS2-010
Zoro #
G510916614
UPC #
819145020985
Country of Origin
Multiple
Dimensions
Cord Length
10ft
Details
Max. Amps
50A
Gauge/Conductor
6/4
Voltage
125/250V
Jacket Material
Rubber
NEC Cord Designation
SOOW
Color
Black
NEMA Plug Configuration
CS6265
Watts
12500W
Indoor/Outdoor
Indoor/Outdoor
Wire Gauge
6 AWG
Number of Female Connectors
1
Female Connector Configuration
CS6364
Application
10ft CS6365/CS6364 Cord
Description
This AC WORKS brand 10ft extension cord is heavy-duty and made of durable construction. The cable is SOOW, 6/4, 50 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extremely cold temperatures. This cord is popular for use in farmer markets, state fairs, outdoor events, new construction, power outages, etc. Click here to see how to add the ring.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.