Shop AC WORKS
See all product information
Create Account
14-50P to L6-20R Adapter, 1.5 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # S1450ICBL620
- Zoro # G023362373
product price:Â
$
88.15
/ea
Key Features
Plug Configuration
NEMA 14-50
Cord Length
1.5 ft
Color
Orange
Watts
5,000 W
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1450ICBL620
- Zoro #
- G023362373
- UPC #
- 810159154680
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA L6-20
- Plug Configuration
- NEMA 14-50
- Color
- Orange
- Watts
- 5,000 W
- Material
- PVC
- Voltage
- 250V
- Amps
- 20 A
- Features
- 20A Circuit Breaker
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model S1450ICBL620) is a heavy-duty industrial-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA 14-50P 50-amp, 125/250-volt 4-prong male plug to a NEMA L6-20R 20-amp, 250-volt locking female connector. Built with an STW 10/3 heavy-duty 30-amp copper cable and a 600-volt jacket, this adapter is engineered for rugged environments and remains flexible in extreme temperatures thanks to its anti-cold-weather design. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used for job-site power, industrial equipment, and applications requiring a durable step-down connection from a 14-50 power source to an L6-20 locking configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.