Shop AC WORKS
See all product information
Create Account
15 ft Medical-Grade Power Cord, 5-15P Green Dot to Right-Angle IEC C13
- Mfr # MD15ARC13-180BK
- Zoro # G723656598
product price:Â
$
38.65
/ea
Sold in multiples of 2 for
$77.30
Key Features
Cord Length
15 ft
Plug Configuration
NEMA 5-15P
Connection Type
Right Angle C13
Max. Amps
15 A
Jacket Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD15ARC13-180BK
- Zoro #
- G723656598
- UPC #
- 810159155052
- Country of Origin
- Taiwan, Province of China
- Plug Configuration
- NEMA 5-15P
- Connection Type
- Right Angle C13
- Max. Amps
- 15 A
- Jacket Color
- Dark Gray
- Jacket Material
- PVC
- Standards
- cULus
- Gauge/Conductor
- 14/3
- Trade Designation
- SJTW
- Item
- Power Supply Cord
- Voltage
- 125 V
Dimensions
- Cord Length
- 15 ft
Description
This AC WORKS brand medical-grade power cord is a durable, hospital-compliant solution designed for reliable power delivery in clinical and IT environments. The 15-foot cable features a NEMA 5-15P green-dot hospital-grade plug connected to a right-angle IEC C13 female connector, making it ideal for equipment positioned close to walls, carts, or tight spaces. Built with an SJTW 14/3, 300-volt jacket and 15-amp copper conductors, this cord provides long-lasting performance while maintaining flexibility and durability in demanding medical settings. The green-dot plug is UL and CUL certified, ensuring compliance with hospital-grade requirements for safety and retention strength. This cord is commonly used for powering computers, servers, medical carts, hospital beds, diagnostic devices, and other medical or clinical equipment requiring a right-angle IEC C13 connection.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.