Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A to 15/20A 125 Volt Plug Adapter with ETL Safety Approval

  • Mfr # XH515520

  • Zoro # G214951249


product price: $14.29
/ea
Sold in multiples of 4 for $57.16

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA 5-15
Color
Black
Standards
cETLus
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XH515520
Zoro #
G214951249
UPC #
819145020510
Country of Origin
China

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA 5-15
Color
Black
Standards
cETLus
Amps
15 A
Material
PVC
Watts
1875W
Voltage
125V

Description

This AC WORKS brand household T-blade adapter XH515520 is a 15 to 20 Amp T-blade adapter. The NEMA 5-15P to NEMA 5-15/20R adapter is useful to plug a cord with a NEMA 5-20, 20 Amp, 125 Volt male plug. The adapter receives power from a regular household outlet becoming a 15 and 20 Amp outlet. This product has a maximum operating power of 1875 Watts 15 Amps.


  • •NEMA 5-15P to NEMA 5-15/20R
  • •NEMA 5-15P Straight-blade Male Plug
  • •NEMA 5-15/20R, 20 Amp, 125 Volt Female Connector
  • •Maximum Operation Power of 1875 Watts
  • •ETL Safety Approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.