15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets

  • Mfr # MD203-15

  • Zoro # G810955276


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Max. Amps
15A
Gauge/Conductor
14/3
Cord Length
15ft
Wire Size
14 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD203-15
Zoro #
G810955276
UPC #
819145022361
Country of Origin
China

Dimensions

Cord Length
15ft
Wire Size
14 AWG

Details

Max. Amps
15A
Gauge/Conductor
14/3
Voltage
125V
Jacket Color
White
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
NEC Cord Designation
SJTW
End 2 Gender and Plug End
Female NEMA 5-15
End 1 Gender and Plug End
Male NEMA 5-15
Watts
1875W
Application
Hospital Grade Power Strip
Indoor/Outdoor
Indoor
Number of Female Connectors
4

Description

This AC WORKS brand medical-grade power strip has 4 outlets. It is a NEMA 5-15P green dot power strip. The cord is an SJTW, 14/3 hospital-grade power supply strip. This green dot power strip is a NEMA 5-15P, 15 Amp, 125 Volt medical-grade plug connected to 4 medical-grade outlets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.