50ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket
- Mfr # S1450M50-RU-050
- Zoro # G512321188
Key Features
Specifications
Details
- MFR #
- S1450M50-RU-050
- Zoro #
- G512321188
- UPC #
- 810159150545
- Country of Origin
- China
- Max. Amps
- 50 A
- Gauge/Conductor
- 6/4
- Voltage
- 125V, 250V
- Jacket Material
- Rubber
- Standards
- Cable cULus E313867; Male Plug UL 498A, ETL 3191240; Female Connector UL E57672, CSA 81290
- NEC Cord Designation
- SOOW
- NEMA Receptacle Configuration
- NEMA SS2-50R
- NEMA Plug Configuration
- NEMA 14-50
- Watts
- 12500W
- Indoor/Outdoor
- Indoor/Outdoor
- Color
- Black
- Description/Special Features
- Anti-cold weather cable
- Application
- RV Power, Shore Power, Inlet Box Adapter Cord
- Number of Female Connectors
- 1
Dimensions
- Cord Length
- 50ft
- Wire Size
- 6 AWG
Description
This AC WORKS brand detachable power supply cord (model S1450M50‐RU‐050) is a 50‐foot, heavy‐duty NEMA 14‐50P to NEMA SS2‐50R cable designed for emergency power, generators, industrial equipment, and RV/marine applications. It features a NEMA 14‐50P 50‐amp, 125/250‐volt straight‐blade male plug connected to a NEMA SS2‐50R 50‐amp, 125/250‐volt locking female connector, providing a secure connection for high‐power equipment and transfer‐switch setups. The cord is constructed with SOOW 6/4 copper wire, engineered for rugged indoor/outdoor use. Its 600‐volt, anti‐cold‐weather jacket stays flexible in extreme temperatures, making it ideal for year‐round emergency‐power deployment. This product is super durable and backed by a 5‐year limited warranty.
- NEMA 14‐50P 50A 125/250V male plug
- NEMA SS2‐50R 50A 125/250V locking female connector
- Heavy‐duty SOOW 6/4 copper wire
- 600‐volt anti‐cold‐weather jacket stays flexible in extreme temperatures
- Ideal for emergency power, generators, RV/marine, and industrial use
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.