
1.5FT Temp Power L5-30P 30A 3-Prong Generator Locking Plug to CS6364 50A Connector
Mfr # TEL530-018
Zoro # G410916578
product price:Â $59.69
/eaKey Features
Max. Amps
30A
Gauge/Conductor
10/3
Cord Length
1.5ft
Voltage
125V
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEL530-018
Zoro #
G410916578
UPC #
819145025874
Country of Origin
Multiple
Dimensions
Cord Length
1.5ft
Details
Max. Amps
30A
Gauge/Conductor
10/3
Voltage
125V
Jacket Color
Yellow
Jacket Material
PVC
Watts
3750W
Indoor/Outdoor
Indoor/Outdoor
NEC Cord Designation
STW
NEMA Plug Configuration
NEMA L5-30
Color
Black
Number of Female Connectors
1
Wire Gauge
10 AWG
Female Connector Configuration
CS6364
Application
Emergency Power Adapter, RV Power, Shore Power, Inlet Box Adapter
Description
This AC WORKS brand temporary power adapter TEL530-018 is very durable with a 1.5-foot STW 10/3 30 Amp copper wire and 600 Volt jacket. It is a NEMA L5-30 to CS6364. The NEMA L5-30 is a 30 Amp, 125 Volt, 3-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is heavy-duty and contains nickel-plated pins and terminals to prevent rusting. The maximum operating power is 3750 Watts. This yellow adapter cord is used for temporary power with a transfer switch.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.